Shop G-TEK
See all product information
Create Account
Seamless Knit A3 Dyneema Diamond Blended Glove w/PU Coated Flat Grip on Palm&Fingers, 12PK
Mfr # 19-D327/XS
Zoro # G624202672
product price:Â
$
201.99
/pk of 12, $16.83/ea
Free Shipping & Returns
Key Features
Glove Materials
Dyneema Diamond Technology
Color
Gray
Application
Thin Coating, Good Grip for High Dexterity Handling Maintenance and Repair Operations Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging
Glove Size
XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-D327/XS
- Zoro #
- G624202672
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- XS
Details
- Glove Materials
- Dyneema Diamond Technology
- Color
- Gray
- Application
- Thin Coating, Good Grip for High Dexterity Handling Maintenance and Repair Operations Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging
Description
Seamless construction offers increased comfort and breathability, Dyneema Diamond & Nylon shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light