Shop G-TEK
See all product information
Create Account
Seamless Knit A3 Polykor/ATA Blend Glove with Foam Nitrile Coated Grip on Palm & Fingers
Mfr # 505-S
Zoro # G724210089
product price:Â
$
14.65
/pr
Sold in multiples of 12Â prs for $175.80
Key Features
Glove Materials
PolyKor ATA Fiber Technology Nylon
Color
Yellow
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 505-S
- Zoro #
- G724210089
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- S
Details
- Glove Materials
- PolyKor ATA Fiber Technology Nylon
- Color
- Yellow
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Description
Seamless knit construction provides comfort without sacrificing dexterity , Polykor/ATA/nylon blend provides excellent cut protection and outstanding wearer comfort, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Knit Wrist helps prevent dirt and debris from entering the glove