Shop G-TEK
See all product information
Create Account
Seamless Knit A4 Dyneema Diamond 2.0 Blended Glove w/Latex Coated Crinkle Grip on Palm & Fing, 12PK
- Mfr # 19-D313/L
- Zoro # G724204163
product price:Â
$
249.99
/pk of 12, $20.83/ea
Free Shipping & Returns
Key Features
Application
Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials Demolition Masonry and Tile Steel Rod and Metal Fastening and Assembly
Glove Materials
Dyneema Diamond 2.0 Technology
Glove Size
L
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-D313/L
- Zoro #
- G724204163
- UPC #
- -
- Country of Origin
- Viet Nam
- Application
- Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials Demolition Masonry and Tile Steel Rod and Metal Fastening and Assembly
- Glove Materials
- Dyneema Diamond 2.0 Technology
- Color
- White
Dimensions
- Glove Size
- L
Description
Seamless construction offers increased comfort and breathability, Dyneema Diamond 2.0 & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance, Dyneema bio-based fibers equates to 450g of CO2 emissions reduction per pair when compared to traditional Dyneema fibers, Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces - a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light, Compliant with FDA Part 177 - Indirect food activities: Polymers. Subpart C - Substances for use only as components of articles intended for repeated use. Sec. 177.2600. Seamless Knit A4 Dyneema Diamond 2.0 Blended Glove w/Latex Coated Crinkle Grip on Palm & Fingers,Medium Weight
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.