Seamless Knit A4 Engineered Yarn Glove w/Double Dipped Foam Nitrile Grip on Full Hand, Touchscreen, E
- Mfr # 269783
- Zoro # G024204245
product price:Â
$
15.95
/pr
Sold in multiples of 10Â prs for
$159.50
Key Features
Color
Black
Glove Materials
HPPE
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269783
- Zoro #
- G024204245
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Glove Materials
- HPPE
Dimensions
- Glove Size
- L
Description
Seamless construction offers increased comfort and breathability, Lightweight 18-gauge fibreglass-free liner provides soft and comfortable dexterity, tactile sensitivity, and cut resistance, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Full hand double dip coating provides extra protection against liquids and oils, Reinforced thumb crotch enhances durability in an inherently high wear area to extend the lifespan of the glove, Complies with FDA food handling requirements 21 CFR 177.2600, ESD safe construction makes these gloves safe for use with static sensitive materials , Touchscreen compatible, allowing users to operate a touch screen device without removing gloves, Silicone free for smudge free handling, The Oeko-Tex standard 100 certified excludes the use of harmfulsubstances that often lead to skin irritation. Seamless Knit A4 Engineered Yarn Glove w/Double Dipped Foam Nitrile Grip on Full Hand,Touchscreen,ESD Safe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.