Shop G-TEK
See all product information
Create Account
Seamless Knit A4 PolyKor Suprene Blended Glove w/Nitrile Coated MicroSurface Grip on Palm, Fin, 12PK
Mfr # 15-215/M
Zoro # G224200948
product price:Â
$
175.99
/pk 12, $14.67/ea
Free Shipping & Returns
Key Features
Glove Materials
Suprene
Color
Tan
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-215/M
- Zoro #
- G224200948
- UPC #
- -
- Country of Origin
- China
- Glove Materials
- Suprene
- Color
- Tan
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Description
Seamless knit construction provides comfort without sacrificing dexterity, Suprene fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance, Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact, Silicone free, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Launderable for extended life and to reduce replacement costs. Seamless Knit A4 PolyKor Suprene Blended Glove w/Nitrile Coated MicroSurface Grip on Palm,Fingers & Knuckles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.