Shop G-TEK
See all product information
Create Account
Seamless Knit A4 PolyKor/Aramid Blended Glove w/Blue Latex Coated Crinkle Grip on Palm&Finger, 12PK
Mfr # MATA10-BDB-L
Zoro # G824209853
product price:Â
$
167.99
/pk of 12, $14.00/ea
Free Shipping & Returns
Key Features
Glove Materials
Aramid PolyKor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MATA10-BDB-L
- Zoro #
- G824209853
- UPC #
- -
- Country of Origin
- China
- Glove Materials
- Aramid PolyKor
- Color
- Yellow
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell with Aramid is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance while providing protection in heat resistant applications, where sparks and heat are present, Latex "Crinkle" coated palm and fingertips provides superior grip in wet/dry conditions and offers abrasion resistance, Knit Wrist helps prevent dirt and debris from entering the glove, Launderable for extended life and to reduce replacement costs, Color coded hems for easy size identification. Seamless Knit A4 PolyKor/Aramid Blended Glove w/Blue Latex Coated Crinkle Grip on Palm&Fingers