Shop G-TEK
See all product information
Create Account
Seamless Knit A5 PolyKor Blended Glove Liner (Uncoated), Ultra Lightweight, 21Ga, Touchscreen, 12PK
- Mfr # 248738
- Zoro # G324200749
product price:Â
$
144.99
/pk of 12, $12.08/ea
Free Shipping & Returns
Key Features
Glove Size
S
Glove Materials
PolyKor
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248738
- Zoro #
- G324200749
- UPC #
- -
- Country of Origin
- China
- Glove Materials
- PolyKor
- Color
- Black
Dimensions
- Glove Size
- S
Description
Seamless construction offers increased comfort , Premium PolyKor blended 21G shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, Uncoated glove will maintain cut resistant properties while outer glove degrades if worn as a complimentary liner, Touchscreen compatible, allowing users to operate a touch screen device without removing gloves, Complies with FDA food handling requirements 21 CFR, Part 177, Knit wrist helps prevent dirt and debris from entering the glove, Pair bagged retail ready, Latex free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.