Shop G-TEK
See all product information
Create Account
Seamless Knit A5 PolyKor Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers, 12PK
- Mfr # 22115
- Zoro # G224206049
product price:Â
$
136.99
/pk of 12, $11.42/ea
Free Shipping & Returns
Key Features
Glove Size
XS
Glove Materials
PolyKor Aramid
Application
Thin Coating, Good Grip for High Dexterity Handling Maintenance and Repair Operations Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22115
- Zoro #
- G224206049
- UPC #
- -
- Country of Origin
- China
- Color
- Green
- Glove Materials
- PolyKor Aramid
- Application
- Thin Coating, Good Grip for High Dexterity Handling Maintenance and Repair Operations Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging
Dimensions
- Glove Size
- XS
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell with Aramid PolyKor is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance while providing protection in heat resistant applications, where sparks and heat are present, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, 100% Silicone Free, Washable, resistant to chemicals, water, and ultraviolet light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.