Shop G-TEK
See all product information
Create Account
Seamless Knit A5 PolyKor Xrystal Blended Glove w/NeoFoam Coated Grip on Palm&Fingers, Touchscr, 12PK
Mfr # 16-X585/XL
Zoro # G224202126
product price:Â
$
199.99
/pk of 12, $16.67/ea
Free Shipping & Returns
Key Features
Application
Secure Dry and Flexible Grip Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging Maintenance and Repair Operations
Glove Materials
PolyKor Xrystal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-X585/XL
- Zoro #
- G224202126
- UPC #
- -
- Country of Origin
- China
- Application
- Secure Dry and Flexible Grip Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging Maintenance and Repair Operations
- Color
- Black
- Glove Materials
- PolyKor Xrystal
Description
Seamless construction offers increased comfort and breathability, PolyKor Xrystal is a super tough, durable, cut resistant fiber, NeoFoam offers an incredibly secure grip in dry conditions. a versatile and flexible coating that provides breathability and a high degree of dexterity, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area., Complies with FDA food handling requirements 21 CFR 177.2600, Silicone free, Meets EN 1149 for protective clothing electrostatic properties, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light. Seamless Knit A5 PolyKor Xrystal Blended Glove w/NeoFoam Coated Grip on Palm&Fingers,Touchscreen