Shop G-TEK
See all product information
Create Account
Seamless Knit A6 Engineered Yarn Glove w/Nitrile Micro Foam Coated Grip on Palm & Fingers, Touchscre
- Mfr # 287820
- Zoro # G524207364
product price:Â
$
16.89
/pr
Sold in multiples of 10Â prs for
$168.90
Key Features
Glove Materials
HPPE
Color
Black
Glove Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 287820
- Zoro #
- G524207364
- UPC #
- 883940463131
- Country of Origin
- China
- Glove Materials
- HPPE
- Color
- Black
Dimensions
- Glove Size
- S
Description
Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace, Seamless construction offers increased comfort and breathability, Lightweight 18-gauge fibreglass-free liner provides soft and comfortable dexterity, tactile sensitivity, and cut resistance, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area., Touchscreen compatible, allowing users to operate a touch screen device without removing gloves, ESD safe construction makes these gloves safe for use with static sensitive materials, Complies with FDA food handling requirements 21 CFR 177.2600, Silicone free for smudge free handling, The Oeko-Tex standard 100 certified excludes the use of harmfulsubstances that often lead to skin irritation, Knit wrist helps prevent dirt and debris from entering the glove. Seamless Knit A6 Engineered Yarn Glove w/Nitrile Micro Foam Coated Grip on Palm & Fingers,Touchscreen,Vend-Ready
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.