Shop G-TEK
See all product information
Create Account
Seamless Knit A7 PolyKor Blended Glove w/Foam Nitrile Coated Grip on Palm&Fingers, Touchscreen, 12PK
- Mfr # 23677
- Zoro # G524201447
product price:Â
$
142.99
/pk of 12, $11.92/ea
Free Shipping & Returns
Key Features
Glove Size
2XL
Color
Black
Glove Materials
PolyKor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23677
- Zoro #
- G524201447
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
Details
- Color
- Black
- Glove Materials
- PolyKor
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell with technology offers very high cut resistance and durability with thin liners, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.