Shop G-TEK
See all product information
Create Account
Seamless Knit A7 PolyKor X7 Blended Glove w/Foam Nitrile Coated Grip on Palm&Fingers, Touchscr, 12PK
- Mfr # 16-378/S
- Zoro # G824200676
product price:Â
$
310.39
/pk of 12, $25.87/ea
Free Shipping & Returns
Key Features
Glove Size
S
Glove Materials
PolyKor X7
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-378/S
- Zoro #
- G824200676
- UPC #
- -
- Country of Origin
- China
- Glove Materials
- PolyKor X7
- Color
- Black
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell with X7 technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light, SIlicone free. Seamless Knit A7 PolyKor X7 Blended Glove w/Foam Nitrile Coated Grip on Palm&Fingers,Touchscreen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.