Shop G-TEK
See all product information
Create Account
Seamless Knit A7 PolyKor X7 Blended Glove w/Nitrile Coated MicroSurface Grip on Palm & Finger, 12PK
Mfr # 16-278/XXL
Zoro # G624200623
product price:Â
$
298.99
/pk of 12, $24.92/ea
Free Shipping & Returns
Key Features
Glove Materials
PolyKor X7
Glove Size
2XL
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-278/XXL
- Zoro #
- G624200623
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
Details
- Glove Materials
- PolyKor X7
- Color
- Black
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell with X7 technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration, MicroSurface Nitrile coated palm and fingertips provide a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled, Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Silicone free. Seamless Knit A7 PolyKor X7 Blended Glove w/Nitrile Coated MicroSurface Grip on Palm & Fingers,Touchscreen