Shop G-TEK
See all product information
Create Account
Seamless Knit Bio-Based Yarn / Lycra Blended Glove w/Bio-XTC Coated Sandy Grip on Palm & Fing, 12PK
- Mfr # 34-915G/M
- Zoro # G624207325
product price:Â
$
54.89
/pk of 12, $4.57/ea
Key Features
Color
Green
Glove Materials
Bamboo Lycra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-915G/M
- Zoro #
- G624207325
- UPC #
- -
- Country of Origin
- China
- Color
- Green
- Glove Materials
- Bamboo Lycra
Dimensions
- Glove Size
- M
Description
Seamless shell offers increased comfort, finger dexterity and breathability, Engineered bio-based liner delivers an ultra soft, silky and flexible wear that delivers all-day comfort and dexterity , Bio-based plaiting regains and absorbs sweat up to 32 times more than standard nylon or polyester for a drastically cooler, more comfortable glove wearing experience, Proprietary Bio-XTC sustainable coating is flexible, breathable is tested to deliver up to 27% better grip performance via slip testing on dry, wet, and light oily surfaces compared to sandy and foam nitrile alternatives, The finished glove contains 46% bio-based carbon content, verified through ASTM D6866 radiocarbon testing, providing a measurable reduction in reliance on fossil-based materials, Reinforced thumb crotch enhances durability in an inherently weak area of the glove, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Latex free for a skin safe wear, Knit wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification. Seamless Knit Bio-Based Yarn / Lycra Blended Glove w/Bio-XTC Coated Sandy Grip on Palm & Fingers,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.