Seamless Knit Coreless PolyKor Blended Glove w/Foam Nitrile Coated Grip & Micro Dots on Palm, 12PK
- Mfr # 42714
- Zoro # G224201327
product price:Â
$
144.99
/pk of 12, $12.08/ea
Free Shipping & Returns
Key Features
Glove Materials
PolyKor
Glove Size
XS
Color
Salt & Pepper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42714
- Zoro #
- G224201327
- UPC #
- -
- Country of Origin
- China
- Glove Materials
- PolyKor
- Color
- Salt & Pepper
Dimensions
- Glove Size
- XS
Description
Seamless construction offers increased comfort and breathability, Made with a coreless fiber technology that is free of irritating fiberglass and steel while provide ultimate comfort and protection from cuts, PolyKor shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling, Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area., Knit wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light. Seamless Knit Coreless PolyKor Blended Glove w/Foam Nitrile Coated Grip & Micro Dots on Palm and Fingers,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.