Seamless Knit Hi-Vis Polyester Glove w/Nitrile Coated Foam Grip on Palm&Fingers, 15 Ga, Micro D, 12PK
- Mfr # 34-305HVD/S
- Zoro # G924212180
product price:Â
$
38.19
/pk of 12, $3.18/ea
Key Features
Glove Materials
Polyester
Glove Size
S
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-305HVD/S
- Zoro #
- G924212180
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- S
Details
- Glove Materials
- Polyester
- Color
- Hi-Vis Yellow
Description
Seamless one-piece 15 gauge polyester shell offers increased comfort, finger dexterity and breathability, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Raised micro dots on palm and fingers increase durability when encountering abrasive parts and surfaces, High Visibility shell supports efficient hand/eye acuity and increases visibility in high-traffic areas , Economical topical touchscreen compatibility allows the user to operate a touch screen phone or device without removing gloves, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification. Seamless Knit Hi-Vis Polyester Glove w/Nitrile Coated Foam Grip on Palm&Fingers,15 Ga,Micro Dotted Grip
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.