Seamless Knit HPPE Blended Glove w/Hi-Vis Impact Protection and PU Coated Palm&Fingers
- Mfr # 10452
- Zoro # G524211026
product price:Â
$
24.29
/pr
Sold in multiples of 12Â prs for
$291.48
Key Features
Application
Thin Coating, Good Grip for High Dexterity Handling Maintenance and Repair Operations Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging
Glove Size
2XL
Glove Materials
HPPE
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10452
- Zoro #
- G524211026
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- 2XL
Details
- Application
- Thin Coating, Good Grip for High Dexterity Handling Maintenance and Repair Operations Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging
- Glove Materials
- HPPE
- Color
- Gray
Description
Seamless construction offers increased comfort and breathability, HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.