Shop G-TEK
See all product information
Create Account
Seamless Knit Kevlar Blended Glove w/Foam Nitrile Coated Grip on Palm&Fingers, 21Ga, Touchscree, 12PK
- Mfr # 09-K3511/XXS
- Zoro # G624201163
product price:Â
$
188.99
/pk of 12, $15.75/ea
Free Shipping & Returns
Key Features
Color
Yellow
Glove Materials
Kevlar Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09-K3511/XXS
- Zoro #
- G624201163
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
- Glove Materials
- Kevlar Nylon
Dimensions
- Glove Size
- XXS
Description
Seamless construction offers increased comfort and breathability, Premium DuPont Kevlar blended 21G shell is lightweight and provides excellent dexterity, tactile sensitivity, cut and heat resistance, Foam nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Touchscreen compatible, allowing users to operate a touchscreen device without removing gloves, Reinforcement between thumb and forefinger improves cut resistance and extends glove life in an inherently weak area, Knit wrist helps prevent dirt and debris from entering the glove, Pair bagged retail ready, Latex free. Seamless Knit Kevlar Blended Glove w/Foam Nitrile Coated Grip on Palm&Fingers,21Ga,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.