Shop G-TEK
See all product information
Create Account
Seamless Knit Nylon Blend Glove w/Polyurethane Coated Flat Grip on Palm&Fingers, Touchscreen, 12PK
Mfr # 33-125/S
Zoro # G224209590
product price:Â
$
23.40
/pk 12, $1.95/ea
Key Features
Glove Materials
Nylon Polyester
Application
Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-125/S
- Zoro #
- G224209590
- UPC #
- 616314011870
- Country of Origin
- China
Dimensions
- Glove Size
- S
Details
- Color
- White
- Glove Materials
- Nylon Polyester
- Application
- Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Description
Seamless knit nylon blend shell offers increased comfort, finger dexterity and breathability, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Breathable back for comfort, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Silicone free, Knit Wrist helps prevent dirt and debris from entering the glove, Pair bagged retail-ready for ease of distribution, This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (33-125V)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.