Shop G-TEK
See all product information
Create Account
Seamless Knit Nylon Blend Glove w/Polyurethane Coated Flat Grip on Palm&Fingers, Touchscreen, 12PK
- Mfr # 33-B125/L
- Zoro # G124208310
product price:Â
$
22.29
/pk 12, $1.86/ea
Key Features
Glove Materials
Nylon Polyester
Application
Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-B125/L
- Zoro #
- G124208310
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Glove Materials
- Nylon Polyester
- Application
- Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
- Color
- Black
Description
Seamless knit nylon shell offers increased comfort, finger dexterity and breathability, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Breathable back for comfort, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Silicone free, Knit Wrist helps prevent dirt and debris from entering the glove, Pair bagged retail-ready for ease of distribution, This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (33-B125V)