Shop G-TEK
See all product information
Create Account
Seamless Knit Nylon Glove with Air-Infused PVC Coating on Palm & Fingers, 12PK
- Mfr # 713SPA/L
- Zoro # G624212763
product price:Â
$
65.89
/pk of 12, $5.49/ea
Key Features
Application
Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
Glove Size
L
Glove Materials
Nylon
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713SPA/L
- Zoro #
- G624212763
- UPC #
- -
- Country of Origin
- Pakistan
- Application
- Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
- Glove Materials
- Nylon
- Color
- Black
Dimensions
- Glove Size
- L
Description
Air-infused PVC palm and fingers coating for excellent wet and dry grip , Economical alternative to nitrile palm coating for general light duty applications. ideal for work with adhesives, Seamless liner provides excellent tactile sensitivity , Good resistance to petroleum products , Knit Wrist helps prevent dirt and debris from entering the glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.