Shop G-TEK
See all product information
Create Account
Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers, 12PK
- Mfr # 34-C234/S
- Zoro # G824204872
product price:Â
$
32.01
/pk of 12, $2.67/ea
Key Features
Color
White
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Glove Materials
Nylon
Glove Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-C234/S
- Zoro #
- G824204872
- UPC #
- 616314017858
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- S
Details
- Color
- White
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
- Glove Materials
- Nylon
Description
Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Washable, resistant to chemicals, water, and ultraviolet light, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification