Shop G-TEK
See all product information
Create Account
Seamless Knit Nylon Glove w/Nitrile Coated MicroSurface Grip on Palm&Fingers, Touchscreen 13G, 12PK
- Mfr # 34-500/XS
- Zoro # G324211585
product price:Â
$
48.75
/pk 12, $4.06/ea
Key Features
Glove Size
XS
Color
Blue
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Glove Materials
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-500/XS
- Zoro #
- G324211585
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XS
Details
- Color
- Blue
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
- Glove Materials
- Nylon
Description
Seamless knit nylon shell offers increased comfort, finger dexterity and breathability, Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Also available in a Vend pack option (tri-folded & shrink-wrapped) for carefree dispensing through vending machines. 34-500V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.