Shop G-TEK
See all product information
Create Account
Seamless Knit PolyKor Blend Glove w/Acrylic Liner and Double-Dipped Nitrile Foam Grip on Full, 12PK
- Mfr # 41-1415/S
- Zoro # G224204076
product price:Â
$
139.99
/pk of 12, $11.67/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Yellow
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Glove Materials
PolyKor
Glove Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41-1415/S
- Zoro #
- G224204076
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- S
Details
- Color
- Hi-Vis Yellow
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
- Glove Materials
- PolyKor
Description
Seamless construction for a comfortable fit, PolyKor blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance, Acrylic lined gloves provide economical cold weather protection, Nitrile foam coating provides superior grip in dry, wet and oily applications, Fully coated flat nitrile helps keep hands dry in wet applications, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Knit wrist helps prevent dirt and debris from entering the glove, Excellent thermal insulation with extra softness for non-chafing comfort, Quickly evaporates moisture from the skin, Launderable for extended life and to reduce replacement costs, Color coded hems for easy size identification. Seamless Knit PolyKor Blend Glove w/Acrylic Liner and Double-Dipped Nitrile Foam Grip on Full Hand,Touchscreen Compatible
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.