Shop G-TEK
See all product information
Create Account
Seamless Knit PolyKor Blended Glove w/Flat PU Coated Grip on Palm&Fingers, Touchscreen
- Mfr # 21331
- Zoro # G124205197
product price:Â
$
12.99
/pr
Sold in multiples of 12Â prs for
$155.88
Key Features
Application
Thin Coating, Good Grip for High Dexterity Handling Maintenance and Repair Operations Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging
Glove Size
XS
Color
Gray
Glove Materials
PolyKor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21331
- Zoro #
- G124205197
- UPC #
- -
- Country of Origin
- Viet Nam
- Application
- Thin Coating, Good Grip for High Dexterity Handling Maintenance and Repair Operations Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging
- Color
- Gray
- Glove Materials
- PolyKor
Dimensions
- Glove Size
- XS
Description
Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Polyurethane coating feels soft and flexible to maintain dexterity, and grips well without feeling sticky or tacky, Reinforced thumb crotch provides longer wear life and increased protection, Touchscreen compatible to allow the user to operate a touchscreen phone or device without removing gloves, Knit wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.