Shop G-TEK
See all product information
Create Account
Seamless Knit PolyKor Blended Glove w/Foam Nitrile Coated Grip on Palm&Fingers, Touchscreen, 12PK
- Mfr # 21668
- Zoro # G224205912
product price:Â
$
128.99
/pk of 12, $10.75/ea
Free Shipping & Returns
Key Features
Glove Materials
PolyKor
Color
Salt & Pepper
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Glove Size
XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21668
- Zoro #
- G224205912
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XS
Details
- Glove Materials
- PolyKor
- Color
- Salt & Pepper
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Description
Seamless construction offers increased comfort and breathability, PolyKor shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance, Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area., ESD safe construction makes these gloves safe for use with static sensitive materials., Knit wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.