Seamless Knit PolyKor Blended Glove w/Foam Nitrile Coated Grip on Palm&Fingers, Touchscreen, 12PK
- Mfr # 249148
- Zoro # G224201297
product price:Â
$
52.29
/pk of 12, $4.36/ea
Key Features
Color
Salt & Pepper
Glove Size
XL
Glove Materials
PolyKor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249148
- Zoro #
- G224201297
- UPC #
- -
- Country of Origin
- China
- Color
- Salt & Pepper
- Glove Materials
- PolyKor
Dimensions
- Glove Size
- XL
Description
Seamless construction offers increased comfort and breathability, PolyKor blended 13G shell provides excellent value, dependable cut resistance and good dexterity, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Touchscreen compatible, allowing users to operate a touch screen device without removing gloves, Knit wrist helps prevent dirt and debris from entering the glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.