Shop G-TEK
See all product information
Create Account
Seamless Knit PolyKor Blended Glove w/Full Hand Double-Dipped Nitrile Coating & Microsurface, 12PK
- Mfr # 22233
- Zoro # G224200528
product price:Â
$
138.99
/pk of 12, $11.58/ea
Free Shipping & Returns
Key Features
Color
Blue
Glove Materials
PolyKor
Glove Size
XS
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22233
- Zoro #
- G224200528
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Glove Materials
- PolyKor
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Dimensions
- Glove Size
- XS
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell technology offers high cut resistance and durability with ultra-thin liners, Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact, Microsurface nitrile palm provides excellent grip in dry, wet & oily conditions, Double-Dipped nitrile coating on the full hand helps keep hands dry, extends the life of the glove and provides excellent abrasion resistance, Knit Wrist helps prevent dirt and debris from entering the glove, 100% Silicone Free, Color coded hems for easy size identification. Seamless Knit PolyKor Blended Glove w/Full Hand Double-Dipped Nitrile Coating & Microsurface Grip on Palm & Fingers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.