Seamless Knit PolyKor Blended Glove w/Hi-Vis Impact Protection, Nitrile Foam Grip on Palm&Fingers
- Mfr # 24891
- Zoro # G124200963
product price:Â
$
17.99
/pr
Sold in multiples of 6Â prs for
$107.94
Key Features
Glove Size
2XL
Glove Materials
PolyKor
Color
Salt & Pepper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24891
- Zoro #
- G124200963
- UPC #
- -
- Country of Origin
- China
- Glove Materials
- PolyKor
- Color
- Salt & Pepper
Dimensions
- Glove Size
- 2XL
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity, Bright coloring allows for more worker compliance and hand visibility, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Knit Wrist helps prevent dirt and debris from entering the glove , Color coded hems for easy size identification. Seamless Knit PolyKor Blended Glove w/Hi-Vis Impact Protection,Nitrile Foam Grip on Palm&Fingers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.