Seamless Knit PolyKor Blended Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers, 12PK
- Mfr # 5186
- Zoro # G424200533
product price:Â
$
79.25
/pk of 12, $6.60/ea
Key Features
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Glove Size
XS
Glove Materials
PolyKor
Color
Salt & Pepper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5186
- Zoro #
- G424200533
- UPC #
- -
- Country of Origin
- China
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
- Glove Materials
- PolyKor
- Color
- Salt & Pepper
Dimensions
- Glove Size
- XS
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, 100% Silicone-Free, Washable, resistant to chemicals, water, and ultraviolet light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.