Seamless Knit PolyKor Blended Glove w/PU Coated Flat Grip on Palm&Fingers, Vend-Packed
- Mfr # 267316
- Zoro # G624200784
product price:Â
$
8.89
/pr
Sold in multiples of 6Â prs for
$53.34
Key Features
Color
Blue
Glove Size
2XL
Glove Materials
PolyKor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 267316
- Zoro #
- G624200784
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
Details
- Color
- Blue
- Glove Materials
- PolyKor
Description
Seamless construction offers increased comfort and breathability, Premium PolyKor blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Knit wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.