Seamless Knit PolyKor X7 Blended Glove w/Double-Dipped Nitrile Coated MicroSurface Grip on Fu, 12PK
- Mfr # 16-939/XXL
- Zoro # G624200722
product price:Â
$
244.99
/pk of 12, $20.42/ea
Free Shipping & Returns
Key Features
Color
Blue
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Glove Materials
PolyKor X7
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-939/XXL
- Zoro #
- G624200722
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
- Glove Materials
- PolyKor X7
Dimensions
- Glove Size
- 2XL
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell with X7 technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration, Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact, Double-Dipped nitrile coating on the full hand helps keep hands dry, extends the life of the glove and provides excellent abrasion resistance, Microsurface nitrile palm provides excellent grip in dry, wet & oily conditions, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, 100% Silicone Free, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification. Seamless Knit PolyKor X7 Blended Glove w/Double-Dipped Nitrile Coated MicroSurface Grip on Full Hand,Touchscreen Compatible
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.