Shop G-TEK
See all product information
Create Account
Seamless Knit PolyKor X7 Blended Glove w/NeoFoam Coated MicroSurface Grip on Palm&Fingers, Tou, 12PK
Mfr # 16-399/L
Zoro # G724201445
product price:Â
$
308.99
/pk 12, $25.75/ea
Free Shipping & Returns
Key Features
Glove Size
L
Glove Materials
PolyKor X7
Color
Green
Application
Secure Dry and Flexible Grip Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging Maintenance and Repair Operations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-399/L
- Zoro #
- G724201445
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Glove Materials
- PolyKor X7
- Color
- Green
- Application
- Secure Dry and Flexible Grip Handling, Assembly and Sorting of Small to Medium Parts and Materials Shipping, Receiving and Packaging Maintenance and Repair Operations
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell with X7 technology offers very high cut resistance and durability, NeoFoam offers an incredibly secure grip in dry conditions. a versatile and flexible coating that provides breathability and a high degree of dexterity, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Silicone free, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification. Seamless Knit PolyKor X7 Blended Glove w/NeoFoam Coated MicroSurface Grip on Palm&Fingers,Touchscreen