Seamless Knit Recycled Yarn / Acrylic Blended Glove w/Latex MicroSurface Grip on Palm&Fingers, 12PK
- Mfr # 24994
- Zoro # G024205075
product price:Â
$
129.99
/pk of 12, $10.83/ea
Free Shipping & Returns
Key Features
Color
Brown
Palm Material
Recycled Plastic Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24994
- Zoro #
- G024205075
- UPC #
- -
- Country of Origin
- China
- Color
- Brown
- Palm Material
- Recycled Plastic Acrylic
Dimensions
- Size
- 2XL
Description
Seamless knit blended liner fibers made of 55% recycled polyester and acyrlic for comfort, finger dexterity and breathability, Each pair is made from the equivalent of five (500 mL) P.E.T. water bottles which equates to 70g of CO2 emissions reduction per pair, Latex MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact, Acrylic gloves provide economical cold weather protection, Knit wrist helps prevent dirt and debris from entering the glove, Excellent thermal insulation, Quickly evaporates moisture from the skin, Extra softness for non-chafing comfort, Launderable for extended life and to reduce replacement costs, Color coded hems for easy size identification, Meets Global Recycling Standards Requirements
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.