Seamless Knit Recycled Yarn / Spandex Blended Glove w/PU Coated Flat Grip on Palm & Fingers, 12PK
- Mfr # 31-131R/XXL
- Zoro # G424211904
product price:Â
$
29.99
/pk of 12, $2.50/ea
Key Features
Glove Size
2XL
Glove Materials
Recycled Plastic
Application
Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-131R/XXL
- Zoro #
- G424211904
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
Details
- Glove Materials
- Recycled Plastic
- Application
- Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
- Color
- White
Description
Seamless knit blended liner fibers made of 90% recycled PET water bottles and 10% Elastane for comfort, finger dexterity and breathability, Each pair is made from the equivalent of two (500 mL) P.E.T. water bottles which equates to 29.4g of CO2 emissions reduction per pair, Polyurethane (PU) coating provides abrasion resistance and excellent tactile sensitivity, Knit wrist helps prevent dirt and debris from entering the glove, Breathable back for comfort, OEKO TEX approved, Packaged in a biodegradable poly bag of 12 pairs with technical information listed on recycled cardboard
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.