Shop G-TEK
See all product information
Create Account
Seamless Knit Recycled Yarn/Spandex Blended Glove w/Nitrile Coated Foam Grip on Palm&Fingers, 12PK
- Mfr # 31-330R/XL
- Zoro # G324211370
product price:Â
$
41.55
/pk of 12, $3.46/ea
Key Features
Color
White
Glove Size
XL
Glove Materials
Recycled Plastic
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-330R/XL
- Zoro #
- G324211370
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Color
- White
- Glove Materials
- Recycled Plastic
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Description
Seamless knit blended liner fibers made of 90% recycled PET water bottles and 10% Elastane for comfort, finger dexterity and breathability, Each pair is made from the equivalent of two (500 mL) P.E.T. water bottles which equates to 33.8g of CO2 emissions reduction per pair, Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, Knit wrist helps prevent dirt and debris from entering the glove, Breathable back for comfort, OEKO TEX approved, Packaged in a biodegradable poly bag of 12 pairs with technical information listed on recycled cardboard
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.