Shop G-TEK
See all product information
Create Account
Seamless Knit Single-Layer PolyKor/ Acrylic Blend Glove w/Double-Dip Latex MicroSurface Grip, 12PK
- Mfr # 9359
- Zoro # G924210483
product price:Â
$
146.99
/pk of 12, $12.25/ea
Free Shipping & Returns
Key Features
Palm Material
Acrylic PolyKor
Application
Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials Demolition Masonry and Tile Steel Rod and Metal Fastening and Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9359
- Zoro #
- G924210483
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Palm Material
- Acrylic PolyKor
- Application
- Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials Demolition Masonry and Tile Steel Rod and Metal Fastening and Assembly
Dimensions
- Size
- XL
Description
Seamless construction for a comfortable fit, PolyKor / Acrylic blended shell is lightweight and provides excellent dexterity, tactile sensitivity, cut resistance and economical cold weather protection, Latex MicroSurface coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled, Double-Dipped coating helps extend the life of the glove and provide excellent abrasion resistance, Single-layer construction provides excellent thermal insulation and improved dexterity, Quickly evaporates moisture from the skin, Knit wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification. Seamless Knit Single-Layer PolyKor/ Acrylic Blend Glove w/Double-Dip Latex MicroSurface Grip on Palm & Fingers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.