Zoro Homepage

Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll

  • Mfr # 248505

  • Zoro # G604969038


product price: $67.19
/ea

Key Features

Width
3.38 in
Length
4 in
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248505
Zoro #
G604969038
UPC #
-
Country of Origin
Canada

Dimensions

Width
3.38 in
Length
4 in
Height
0.38 in

Description

Biohazard Cryogenic Waterproof labels adhere to plastic, cardboard, tubes, glassware, are tear-proof and able to withstand temperatures from -196°C to +110°C. Preprinted, bright red biohazard warning labels feature crisp black printout on a bright red background. Permanent adhesive labels withstand extreme environments including long-term storage in liquid nitrogen, multiple freeze-thaw cycles and boiling water. Specially laminated, durable labels resist abrasion, exposure to harsh chemicals, solvents and are resistant to UV rays and gamma irradiation (up to 50kGy). Supplied 250 labels per roll.
Material: Fluorescent Adhesive: Permanent Core Size: 1 inch Label Color: Red Ink Color: Black Imprint: Biohazard SymbolShipping Weight: 0.5 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.