Zoro Homepage

NitroTag Cryogenic Barcode Labels, 1.25x0.875, 1" Core, White, 1000 Labels

  • Mfr # 247187

  • Zoro # G104968784


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Width
4 in
Height
4 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247187
Zoro #
G104968784
UPC #
-
Country of Origin
Canada

Dimensions

Width
4 in
Height
4 in
Length
1.5 in

Description

NitroTag labels with superior permanent adhesive adhere to wet surfaces and can immediately be submerged into liquid nitrogen. Recommended for long-term storage and biopreservation of cryogenic vials in liquid and vapor phase nitrogen; liquid helium; -80° freezer and dry ice transportation. Labels accept all forms of thermal transfer printing and are alcohol resistant. Recommended for tubes exceeding 1.5ml in size including 2ml microcentrifuge tubes and screw-cap cryovials.
Color: White Label Size: 1.25 x 0.875 Inch (31.8 x 22.2 mm) Labels Across: 1 Labels per Roll: 1,000 Core: 1 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.