
ArtLED Full 6000lm, 4000K, 38W, US, 24in x 24in, White
Mfr # 8AZ5T46
Zoro # G212788236
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Watts
38W
Color Temperature
4000K
Lumens
6000 lm
Fixture Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8AZ5T46
Zoro #
G212788236
UPC #
-
Country of Origin
Israel
Dimensions
Width
23.44 in
Length
23.44 in
Depth
3.62 in
Details
Voltage
120V AC
Watts
38W
Color Temperature
4000K
Lumens
6000 lm
Fixture Shape
Square
Housing Finish
Electrostatic Powder Coating
Includes
Driver and Mounting clips
Housing Color
White
Mount Type
Recessed , Surface Mount, Suspended
Description
Suitable for illuminating offices, entrances, spaces, public passages and the like.
- High Lumen Per Watt
- CRI > 80
- Low Maintenance
- Reliable
- Easy to Install
- Recessed, Suspended
- Comply with Energy Star
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.