Zoro Homepage

C-LED Pro 4ft. 8000lm, 4000K, 49W, US, Grey

  • Mfr # 8C420044

  • Zoro # G312788235


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color Temperature
4000K
Lumens
8000 lm
Includes
Driver and Mounting clips
Length
46.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8C420044
Zoro #
G312788235
UPC #
-
Country of Origin
Israel

Dimensions

Length
46.96 in
Width
4.72 in
Depth
2.91 in

Details

Voltage
120V AC
Color Temperature
4000K
Lumens
8000 lm
Includes
Driver and Mounting clips
Fixture Shape
Rectangular
Mounting
Recessed , Surface Mount, Suspended
Housing Finish
Silver
Housing Material
Plastic
Housing Color
Grey
Watts
49W

Description

C-LED is a waterproof and dustproof lighting fixture, with a unique optical system that allows maximum efficiency while preventing glare. Suitable for parking lots, aisles and stairwells and for environments where there is moisture, humidity, spray or fear of corrosion. For installation on a wall or ceiling.


  • High Lumen Per Watt
  • CRI > 80
  • Low Maintenance
  • Reliable
  • Easy to Install
  • Surface Mount, Suspended
  • Comply with Energy Star
  • Suitable for semiconductor and other fabrication plants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.