Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meteorite Recessed Troffer, 6600 4kK US, 23in W, White

  • Mfr # 8PN7348

  • Zoro # G813986673


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
39W
Lumens
6600 lm
Color Temperature
4000K
Width
23.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8PN7348
Zoro #
G813986673
UPC #
-
Country of Origin
Israel

Dimensions

Width
23.44 in
Length
23.44 in
Depth
3.62 in

Details

Voltage
120V AC
Watts
39W
Lumens
6600 lm
Color Temperature
4000K
Includes
Driver and Mounting clips
Shape
Square
Housing Finish
Electrostatic Powder Coating
Housing Color
White
Mount Type
Recessed , Surface Mount, Suspended

Description

Meteorite is a designed panel with clean lines which suitable for combination with direct and indirect lighting in offices, meeting rooms, hospital rooms, laboratories and more. Meteorite range of powers is in between 30w to 40w and lumen efficacy of 110lm/w.


  • Indirect Lighting
  • High Lumen Per Watt
  • CRI > 80
  • Low Maintenance
  • Reliable
  • Easy to Install
  • Recessed , Surface Mount, Suspended
  • Comply with Energy Star

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.