
PentaLED 3x1550 4kK US, White
Mfr # 8355P47
Zoro # G913986672
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Watts
29W
Color Temperature
4000K
Lumens
1550 lm
Includes
Driver and Mounting clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8355P47
Zoro #
G913986672
UPC #
-
Country of Origin
Israel
Dimensions
Width
23.52 in
Length
23.52 in
Depth
2 in
Details
Voltage
120V AC
Watts
29W
Color Temperature
4000K
Lumens
1550 lm
Includes
Driver and Mounting clips
Housing Color
White
Fixture Shape
Square
Housing Finish
Electrostatic Powder Coating
Mount Type
Recessed , Surface Mount, Suspended
Description
The PentaLed series with a special optical system that allows high efficiency of 120lm/w without any glare. Available powers are 30W and 40W and sizes of 60/60 or 30/120. PentaLed Suitable for lighting offices, meeting rooms, open spaces, laboratories and etc. The PentaLed can be ordered with Tunable White technology and with a Batwing light scattering suitable for low ceilings
- High Lumen Per Watt
- CRI > 80
- Low Maintenance
- Reliable
- Easy to Install
- Recessed , Surface Mount, Suspended
- Comply with Energy Star
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.