Zoro Homepage

Topaz 60 Pro US Pendant 4ft 4400 4kK, Nature

  • Mfr # 86M5242

  • Zoro # G314010945


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Color
Nature
Length
44.64 in
Width
2.6 in
Housing Finish
Electrostatic Powder Coating
Mounting
Recessed , Surface Mount, Suspended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86M5242
Zoro #
G314010945
UPC #
-
Country of Origin
Israel

Dimensions

Length
44.64 in
Width
2.6 in
Depth
3.58 in

Details

Color
Nature
Housing Finish
Electrostatic Powder Coating
Mounting
Recessed , Surface Mount, Suspended
Voltage
120V AC
Includes
Driver and Mounting clips
Watts
28W
Material
Aluminium
Color Temperature
4000K
Lumens
4400 lm
Shape
Rectangular

Description

Topaz lighting fixture, is a decorative linear lighting, suitable for lighting offices, shops, conference rooms and public spaces. Topaz is a modular fixture that can be ordered in a variety of sizes in multiples of 60 cm to fit the ceilings and create a harmonious and clean space look. The profile is made of white aluminum and can also be ordered in additional colors according to the RAL color catalog. For hanging installation with cables.


  • High Lumen Per Watt
  • CRI > 80
  • Low Maintenance
  • Reliable
  • Easy to Install
  • Surface Mount, Suspended
  • Comply with Energy Star

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.