Roof VOC-Compliant Silicone Roof Coating Wht 5 Gal.
- Mfr # GR1600C-5
- Zoro # G121888423
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Color
White
Coverage
100 Sq. Ft. per Gal.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR1600C-5
- Zoro #
- G121888423
- UPC #
- 685055669428
- Country of Origin
- United States
Dimensions
- Size
- 5 Gal.
Details
- Color
- White
- Coverage
- 100 Sq. Ft. per Gal.
Description
GacoRoof VOC-Compliant 100% Silicone Roof Coating is designed as a protective coating to seal and repair existing roofs and permanently protect against leaks ponding water and damaging effects of severe weather. 1 to 12 hour cure time dry to the touch. Can be used on flat roofs. UV resistant. Flexible.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.