Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Glass Screen Protector 10 Pack For Apple Iphone 15 Pro, Clear

  • Mfr # VG-GGGLASA215AP16A

  • Zoro # G910544981


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Plastic
Color
Clear
Cable Length
0.06 in
Width
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG-GGGLASA215AP16A
Zoro #
G910544981
UPC #
810098733632
Country of Origin
China

Dimensions

Cable Length
0.06 in
Width
3.50 in

Details

Material
Plastic
Color
Clear

Description

Gadget Guard - Bulk Glass Screen Protector 10 Pack For Apple Iphone 15 Pro - Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.