Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Camera Lens Protector For Apple Iphone 15 / Iphone 15 Plus, Black

  • Mfr # GGACXXC208AP13A

  • Zoro # G310544758


product price: $11.99
/ea

Key Features

Material
Plastic
Color
Black
Cable Length
0.35 in
Width
3.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGACXXC208AP13A
Zoro #
G310544758
UPC #
810098733786
Country of Origin
China

Dimensions

Cable Length
0.35 in
Width
3.79 in

Details

Material
Plastic
Color
Black

Description

Gadget Guard - Camera Lens Protector For Apple Iphone 15 / Iphone 15 Plus - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.