Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camera Lens Protector For Apple Iphone 16 / Iphone 16 Plus, Iridescent

  • Mfr # GGACXXC208AP16C

  • Zoro # G015831177


product price: $10.59
/ea

Key Features

Color
Multi-Color
Material
Plastics
Length
0.34 in
Width
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGACXXC208AP16C
Zoro #
G015831177
UPC #
810098736657
Country of Origin
China

Dimensions

Length
0.34 in
Width
3.81 in

Details

Color
Multi-Color
Material
Plastics

Description

Gadget Guard - Camera Lens Protector For Apple Iphone 16-/ Iphone 16 Plus - Iridescent
  • Screen Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.