Zoro Homepage

Camera Lens Protector For Samsung Galaxy S25, Silver

  • Mfr # GGACXXC208SS15D

  • Zoro # G715830944


product price: $11.59
/ea

Key Features

Length
0.30 in
Color
Silver
Material
Plastics
Width
3.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGACXXC208SS15D
Zoro #
G715830944
UPC #
810098738958
Country of Origin
China

Dimensions

Length
0.30 in
Width
3.80 in

Details

Color
Silver
Material
Plastics

Description

Gadget Guard - Camera Lens Protector For Samsung Galaxy S25 - Silver
  • Screen Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.