Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camera Lens Protector For Samsung Galaxy S25 Ultra, Iridescent

  • Mfr # GGACXXC208SS17C

  • Zoro # G415831241


product price: $11.89
/ea

Key Features

Color
Multi-Color
Length
0.32 in
Material
Plastics
Width
3.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGACXXC208SS17C
Zoro #
G415831241
UPC #
810098739009
Country of Origin
China

Dimensions

Length
0.32 in
Width
3.80 in

Details

Color
Multi-Color
Material
Plastics

Description

Gadget Guard - Camera Lens Protector For Samsung Galaxy S25 Ultra - Iridescent
  • Screen Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.